
SATA to USB Cable with UASP - SATA III 6Gbps - USB 3.0 - 2.5IN SSD or HDD
Mfr # USB3S2SAT3CB
Zoro # G316488056
product price: $16.35
/eaKey Features
Height
0.4 in
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3S2SAT3CB
Zoro #
G316488056
UPC #
65030854696
Country of Origin
China
Dimensions
Height
0.4 in
Overall Length
19.7 in
Width
1.9 in
Details
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Adapter
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Standards
FCC, CE
Connector on Second End Details
1 x 9-pin USB 3.2 (Gen 1) Type A - Male
Connector on First End Details
1 x 15-pin SATA 3.0/Power - Male
Package Contents
SATA/USB Data Transfer/Power Cable, 1 x Instruction Manual
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.