Zoro Homepage

SAVE DESK SPACE BY MOUNTING TWO MONITORS HORIZONTALLY WITH THIS DUAL MONITOR STA

  • Mfr # ARMBARDUO

  • Zoro # G514903184


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum, Plastic, Steel
Height
16.1"
Width
37.4"
Weight Capacity
35.27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMBARDUO
Zoro #
G514903184
UPC #
65030864022
Country of Origin
China

Dimensions

Height
16.1"
Width
37.4"
Height Adjustable
Yes
Maximum Screen Size Supported
24"
Maximum Adjustable Stand Height
15.90"
Max. Adjustable Stand Height
15.90 in
Length
7.10 in
Max. Screen Size Supported
24 in

Details

Color
Black
Material
Aluminum, Plastic, Steel
Weight Capacity
35.27 lb
Mounting
Tabletop, Desktop
Environmentally Friendly
Yes
Package Contents
VESA Mount Standard
100 x 100, 75 x 75
Maximum Load Capacity
35.27 lb
Green Environmental Attribute
Environmentally Friendly
Item
Monitor Stand
Includes
Features
360° Swivel, Low-profile Base, Tilt, Comfortable, Dual Display; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.