Zoro Homepage

SAVE SPACE BY WALL-MOUNTING YOUR MONITOR AND MAXIMIZE VIEWING W/ THE SWIVELING E

  • Mfr # ARMWALLDS

  • Zoro # G214903187


product price: $58.69
/ea

Key Features

Color
Black
Material
Aluminum
Height
4.7"
Width
4.7"
Weight Capacity
33.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMWALLDS
Zoro #
G214903187
UPC #
65030870313
Country of Origin
China

Dimensions

Height
4.7"
Width
4.7"
Maximum Screen Size Supported
27"
Minimum Screen Size Supported
13"
Min. Screen Size Supported
13 in
Length
15.70 in
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Aluminum
Weight Capacity
33.20 lb
Environmentally Friendly
Yes
Device Supported
Monitor, TV, Flat Panel Display
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
Package Contents
(1) Display Arm, (1) Mounting Plate, (1) 2.5 mm Hex Key, (1) 4 mm Hex Key, (1) 5 mm Hex Key, (1) Set Screw, (4) M4x14 mm Screws, (4) M5x14 mm Screws, (2) Screws, (2) Wall Screws, (1) Instruction Manual
Maximum Load Capacity
33.20 lb
Includes
(1) Display Arm, (1) Mounting Plate, (1) 2.5 mm Hex Key, (1) 4 mm Hex Key, (1) 5 mm Hex Key, (1) Set Screw, (4) M4x14 mm Screws, (4) M5x14 mm Screws, (2) Screws, (2) Wall Screws, (1) Instruction Manual.
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm
Features
Swivel, Pivot, Rotate, Tilt, 90° Swivel, Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.