Zoro Homepage

Screws and Nuts M5 Rack - 20 Pack

  • Mfr # CABSCRWM520

  • Zoro # G116471555


product price: $27.55
/ea

Key Features

Width
0.20 in
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Maximum Fractional Diameter
0.20"
Maximum Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSCRWM520
Zoro #
G116471555
UPC #
65030872751
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.20 in
Maximum Fractional Diameter
0.20"
Maximum Length
0.47 in
Depth
0.50 in

Details

End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Package Contents
20 x M5 Screws, 20 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Features
Rust Resistant, Nickel Plated
Fastener Type
Cage Nut, Rack Screw
Item
Nut
Color
Silver
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.