
SCREWS - SERVER RACK - 12-24 - 50 PACK
Mfr # CABSCRWS1224
Zoro # G216471554
product price: $31.19
/eaKey Features
Finishing
Nickel Plated
Maximum Notational Diameter
12
End of Life Manual Availability
Yes
Fastener Type
Mounting Screw
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCRWS1224
Zoro #
G216471554
UPC #
65030883597
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Notational Diameter
12
Details
Finishing
Nickel Plated
End of Life Manual Availability
Yes
Fastener Type
Mounting Screw
Environmentally Friendly
Yes
Color
Silver
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Features
Rust Resistant
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Threads Per Inch (TPI)
24
Material
Steel
Item
Screw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.