Zoro Homepage

Secure 16 Port KVM Switch

  • Mfr # CK4-D116C

  • Zoro # G122639888


product price: $4,729.99
/ea
Free Shipping & Returns

Key Features

DVI
Yes
USB 2.0
Yes
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-D116C
Zoro #
G122639888
UPC #
735816833268
Country of Origin
United States

Dimensions

Height
2.7 in
Width
8.7 in
Length
17 in
Cable Length
19.69 ft

Details

DVI
Yes
USB 2.0
Yes
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
HDMI
Yes
Number of Computers Supported
16
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Number of USB Ports
35
Color
Black
Minimum Operating Temperature
32°F (0°C)
KVM Technology
Analog
Number of DVI Ports
17
Mount Type
Desktop
Platform Supported
PC
Device Type
Secure KVM
Product Material
Metal
Standards
NIAP 4.0
Connectivity Technology
Wired
Features
Intrusion Detection, Anti-tamper Switch, LED Indicator, Tamper Resistant
Max. Resolution
2560 x 1600
Input Voltage Range
12VDC
Item
KVM Switchbox

Description

Securely control sixteen DVI desktops or servers from one mouse / keyboard and a 2560x1600 60Hz monitor - Status LEDs for user console ports / CAC port / port selection - NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage - Dedicated and Configurable Common Access Card Port enabling secure smart card login - Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts - Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.