Zoro Homepage

Secure 2 Port DP KVM Switch

  • Mfr # CK4-P202

  • Zoro # G522639761


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP-Certified
Maximum Operating Temperature
104°F (40°C)
Length
8.80 in
Minimum Operating Temperature
32°F (0°C)
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P202
Zoro #
G522639761
UPC #
735816790868
Country of Origin
United States

Dimensions

Length
8.80 in
Width
6.7 in
Height
2.6 in

Details

Standards
NIAP-Certified
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Features
Intrusion Detection, LED Indicator, Anti-tamper Switch, Tamper Resistant
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Graphic Mode
4K
Number of Computers Supported
2
Mount Type
Desktop
KVM Technology
Analog
Connectivity Technology
Wired
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Number of USB Ports
4
DisplayPort
Yes
Input Voltage Range
12VDC
Number of DisplayPorts
6
Device Type
Secure KVM
USB 2.0
Yes
USB
Yes
USB Standard
USB 2.0

Description

Securely control two DisplayPort desktops or servers from one mouse / keyboard and two 4K 30Hz monitors Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.