Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-D102C

  • Zoro # G622639746


product price: $919.99
/ea
Free Shipping & Returns

Key Features

DVI
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of DVI Ports
3
Features
Intrusion Detection, LED Indicator, Tamper Resistant, Anti-tamper Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-D102C
Zoro #
G622639746
UPC #
735816832223
Country of Origin
United States

Dimensions

Length
8.80 in
Width
6.7 in
Height
2.6 in

Details

DVI
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of DVI Ports
3
Features
Intrusion Detection, LED Indicator, Tamper Resistant, Anti-tamper Switch
Number of Computers Supported
2
KVM Technology
Analog
Number of USB Ports
7
Connectivity Technology
Wired
Input Voltage Range
12VDC
Standards
NIAP certified
Item
KVM Switchbox
Device Type
Secure KVM
USB 2.0
Yes
USB Standard
USB 2.0
USB
Yes
Max. Resolution
2560 x 1600
Minimum Operating Temperature
32°F (0°C)

Description

Securely control two DVI desktops or servers from one mouse / keyboard and a 2560x1600 60Hz monitor Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.