Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-D202C

  • Zoro # G422639816


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Width
6.7 in
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Max. Resolution
2560 x 1600
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-D202C
Zoro #
G422639816
UPC #
735816608552
Country of Origin
United States

Dimensions

Width
6.7 in
Length
8.80 in
Height
2.6 in

Details

USB
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Max. Resolution
2560 x 1600
Number of Computers Supported
2
Number of DVI Ports
6
USB Standard
USB 2.0
USB 2.0
Yes
Number of USB Ports
7
Item
KVM Switchbox
Standards
NIAP-Certified
Features
LED Indicator, Anti-tamper Switch, Tamper Resistant, Intrusion Detection
Mount Type
Desktop
Minimum Operating Temperature
32°F (0°C)
DVI
Yes
Connectivity Technology
Wired
KVM Technology
Analog
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
12VDC
Device Type
Secure KVM

Description

Securely control two Dual-DVI desktops or servers from one mouse / keyboard and two monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.