Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-HP102C

  • Zoro # G122639840


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Max. Resolution
3840 x 2160
Input Voltage Range
12VDC
Device Type
Secure KVM
USB Standard
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-HP102C
Zoro #
G122639840
UPC #
735816591687
Country of Origin
United States

Dimensions

Width
6.7 in
Height
2.6 in
Length
8.80 in

Details

DisplayPort
Yes
Max. Resolution
3840 x 2160
Input Voltage Range
12VDC
Device Type
Secure KVM
USB Standard
USB 2.0
Connectivity Technology
Wired
Item
KVM Switchbox
KVM Technology
Analog
Maximum Operating Temperature
104°F (40°C)
HDMI
Yes
Mount Type
Desktop
Standards
NIAP-Certified
Graphic Mode
4K
Minimum Operating Temperature
32°F (0°C)
Number of DisplayPorts
3
Number of HDMI Ports
3
Features
LED Indicator, Tamper Resistant, Intrusion Detection, Anti-tamper Switch
USB 2.0
Yes
Number of Computers Supported
2
USB
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of USB Ports
7

Description

Securely control two HDMI or DP desktops or servers from one mouse / keyboard and a 4K 60Hz monitor Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.