Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure 2 Port KVM Switch

  • Mfr # CK4-HP202C

  • Zoro # G722639783


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Width
6.7 in
Device Type
Secure KVM
Features
Tamper Resistant, LED Indicator, Intrusion Detection, Anti-tamper Switch
Connectivity Technology
Wired
USB Standard
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-HP202C
Zoro #
G722639783
UPC #
735816835750
Country of Origin
United States

Dimensions

Width
6.7 in
Length
8.80 in
Height
2.6 in

Details

Device Type
Secure KVM
Features
Tamper Resistant, LED Indicator, Intrusion Detection, Anti-tamper Switch
Connectivity Technology
Wired
USB Standard
USB 2.0
Number of HDMI Ports
6
Item
KVM Switchbox
Graphic Mode
4K
USB
Yes
Standards
NIAP-Certified
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Mount Type
Desktop
Input Voltage Range
12VDC
USB 2.0
Yes
KVM Technology
Analog
Number of DisplayPorts
6
Minimum Operating Temperature
32°F (0°C)
Max. Resolution
3840 x 2160
Number of Computers Supported
2
HDMI
Yes
Number of USB Ports
7
DisplayPort
Yes

Description

Securely control two HDMI or DP desktops or servers from one mouse keyboard and two 4K 60Hz monitors Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.