Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-P102

  • Zoro # G022639728


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Graphic Mode
4K
Standards
NIAP 4.0
USB
Yes
USB Standard
USB 2.0
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P102
Zoro #
G022639728
UPC #
735816780807
Country of Origin
United States

Dimensions

Length
8.80 in
Cable Length
19.69 ft
Height
2.6 in
Width
6.7 in

Details

Graphic Mode
4K
Standards
NIAP 4.0
Item
KVM Switchbox
USB
Yes
USB Standard
USB 2.0
DisplayPort
Yes
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Device Type
Secure KVM
USB 2.0
Yes
Number of DisplayPorts
3
Product Material
Metal
Input Voltage Range
12VDC
Connectivity Technology
Wired
Number of USB Ports
7
Minimum Operating Temperature
32°F (0°C)
Color
Black
Mount Type
Desktop
Features
Intrusion Detection, LED Indicator, Anti-tamper Switch, Tamper Resistant
Number of Computers Supported
2
KVM Technology
Analog
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation

Description

Securely control two DisplayPort desktops or servers from one mouse / keyboard and a 4K 30Hz monitor Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.