
Secure 2 Port KVM Switch
Mfr # CK4-P102C
Zoro # G822639720
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Device Type
Secure KVM
Number of USB Ports
7
Standards
NIAP-Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK4-P102C
Zoro #
G822639720
UPC #
735816643669
Country of Origin
United States
Dimensions
Width
6.7 in
Length
8.80 in
Height
2.6 in
Details
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Device Type
Secure KVM
Number of USB Ports
7
Standards
NIAP-Certified
DisplayPort
Yes
Features
Anti-tamper Switch, Intrusion Detection, Tamper Resistant, LED Indicator
USB Standard
USB 2.0
Item
KVM Switchbox
USB 2.0
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Input Voltage Range
12VDC
Graphic Mode
4K
Number of Computers Supported
2
KVM Technology
Analog
Mount Type
Desktop
Number of DisplayPorts
3
Max. Resolution
3840 x 2160
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Description
Securely control two Display Port desktops or servers from one mouse keyboard and a 4K 30Hz monitor Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.