Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-P202C

  • Zoro # G622639715


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Width
6.7 in
DisplayPort
Yes
Connectivity Technology
Wired
Number of DisplayPorts
6
USB Standard
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P202C
Zoro #
G622639715
UPC #
735816952792
Country of Origin
United States

Dimensions

Width
6.7 in
Length
8.80 in
Height
2.6 in

Details

DisplayPort
Yes
Connectivity Technology
Wired
Number of DisplayPorts
6
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Max. Resolution
3840 x 2160
Item
KVM Switchbox
Device Type
Secure KVM
Features
Anti-tamper Switch, Intrusion Detection, Tamper Resistant, LED Indicator
USB
Yes
Maximum Operating Temperature
104°F (40°C)
KVM Technology
Analog
Minimum Operating Temperature
32°F (0°C)
Mount Type
Desktop
USB 2.0
Yes
Number of Computers Supported
2
Number of USB Ports
7
Input Voltage Range
12VDC
Graphic Mode
4K
Standards
NIAP-Certified

Description

Securely control two DisplayPort desktops or servers from one mouse / keyboard and two 4K 30Hz monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.