Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-PM102C

  • Zoro # G422639786


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32°F (0°C)
Cable Length
19.69 ft
Number of HDMI Ports
2
Standards
NIAP 4.0
Device Type
Secure KVM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-PM102C
Zoro #
G422639786
UPC #
735816990305
Country of Origin
United States

Dimensions

Cable Length
19.69 ft
Width
6.7 in
Height
2.6 in
Length
8.80 in

Details

Minimum Operating Temperature
32°F (0°C)
Number of HDMI Ports
2
Standards
NIAP 4.0
Device Type
Secure KVM
Max. Resolution
3840 x 2160
USB 2.0
Yes
Color
Black
Platform Supported
PC
Maximum Operating Temperature
104°F (40°C)
Number of Computers Supported
2
Graphic Mode
4K
Number of USB Ports
7
USB
Yes
DisplayPort
Yes
Input Voltage Range
12VDC
Mount Type
Desktop
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of DisplayPorts
2
Product Material
Metal
Features
Tamper Resistant, Intrusion Detection, Anti-tamper Switch, LED Indicator
Item
KVM Switchbox
HDMI
Yes
Connectivity Technology
Wired
KVM Technology
Analog

Description

Securely control two DP desktops or servers from one mouse / keyboard and two 4K 60Hz HDMI monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.