Zoro Homepage

Secure 2 Port KVM Switch

  • Mfr # CK4-PM202C

  • Zoro # G522639891


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP-Certified
Number of Computers Supported
4
Connectivity Technology
Wired
Device Type
Secure KVM
Mount Type
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-PM202C
Zoro #
G522639891
UPC #
735816815707
Country of Origin
United States

Dimensions

Height
2.6 in
Length
8.80 in
Width
6.7 in

Details

Standards
NIAP-Certified
Number of Computers Supported
4
Connectivity Technology
Wired
Device Type
Secure KVM
Mount Type
Desktop
KVM Technology
Analog
DisplayPort
Yes
Input Voltage Range
12VDC
Maximum Operating Temperature
104°F (40°C)
Features
Anti-tamper Switch, LED Indicator, Tamper Resistant, Intrusion Detection
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
HDMI
Yes
Number of DisplayPorts
4
Number of HDMI Ports
4
Number of USB Ports
7
USB 2.0
Yes
Max. Resolution
3840 x 2160
Item
KVM Switchbox
USB
Yes
Minimum Operating Temperature
32°F (0°C)
Graphic Mode
4K

Description

Securely control two DisplayPort computers from one mouse / keyboard and four 4K 30Hz HDMI monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.