
Secure 4 Port KVM Switch
Mfr # CK4-D104C
Zoro # G322639831
product price: $1,702.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
2560 x 1600
Input Voltage Range
12VDC
Width
6.7 in
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-D104C
Zoro #
G322639831
UPC #
735816983901
Country of Origin
United States
Dimensions
Width
6.7 in
Length
12.60 in
Height
1.8 in
Details
Max. Resolution
2560 x 1600
Input Voltage Range
12VDC
Item
KVM Switchbox
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
Number of Computers Supported
4
Features
LED Indicator, Anti-tamper Switch, Intrusion Detection, Tamper Resistant
Standards
NIAP certified
USB Standard
USB 2.0
DVI
Yes
Device Type
Secure KVM
Number of USB Ports
11
USB
Yes
Connectivity Technology
Wired
Number of DVI Ports
5
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
KVM Technology
Analog
Description
Securely control four DVI desktops or servers from one mouse / keyboard and a 2560x1600 60Hz monitor Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.