Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-D204C

  • Zoro # G422639724


product price: $2,302.99
/ea
Free Shipping & Returns

Key Features

Features
Anti-tamper Switch, Intrusion Detection, LED Indicator, Tamper Resistant
Number of Computers Supported
4
DVI
Yes
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-D204C
Zoro #
G422639724
UPC #
735816738396
Country of Origin
United States

Dimensions

Cable Length
19.69 ft
Height
2.7 in
Length
12.60 in
Width
6.7 in

Details

Features
Anti-tamper Switch, Intrusion Detection, LED Indicator, Tamper Resistant
Number of Computers Supported
4
DVI
Yes
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Mount Type
Desktop
Maximum Operating Temperature
104°F (40°C)
Number of DVI Ports
10
Number of USB Ports
11
Input Voltage Range
12VDC
Color
Black
Device Type
Secure KVM
Item
KVM Switchbox
Product Material
Metal
USB Standard
USB 2.0
USB 2.0
Yes
Max. Resolution
2560 x 1600
Standards
NIAP 4.0
Platform Supported
PC
USB
Yes
KVM Technology
Analog
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation

Description

Securely control four DVI desktops or servers from one mouse / keyboard and two 25600x1600 monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.