Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-HP104C

  • Zoro # G122639802


product price: $1,994.99
/ea
Free Shipping & Returns

Key Features

Width
6.7 in
Max. Resolution
3840 x 2160
USB 2.0
Yes
Connectivity Technology
Wired
Mount Type
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-HP104C
Zoro #
G122639802
UPC #
735816927370
Country of Origin
United States

Dimensions

Width
6.7 in
Height
1.7 in
Length
12.60 in

Details

Item
KVM Switchbox
Max. Resolution
3840 x 2160
USB 2.0
Yes
Connectivity Technology
Wired
Mount Type
Desktop
HDMI
Yes
Device Type
Secure KVM
Input Voltage Range
12VDC
Graphic Mode
4K
Number of Computers Supported
4
Number of HDMI Ports
5
Features
Tamper Resistant, LED Indicator, Anti-tamper Switch, Intrusion Detection
KVM Technology
Analog
Number of USB Ports
11
Number of DisplayPorts
5
Maximum Operating Temperature
104°F (40°C)
Standards
NIAP-Certified
USB Standard
USB 2.0
DisplayPort
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB
Yes
Minimum Operating Temperature
32°F (0°C)

Description

Securely control four HDMI or DP desktops or servers from one mouse keyboard and a 4K 60Hz monitor Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.