Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-HP204C

  • Zoro # G522639884


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Features
Intrusion Detection, Anti-tamper Switch, Tamper Resistant, LED Indicator
Number of USB Ports
11
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of HDMI Ports
10
Standards
NIAP-Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-HP204C
Zoro #
G522639884
UPC #
735816719012
Country of Origin
United States

Dimensions

Width
6.7 in
Height
2.7 in
Length
12.60 in

Details

Features
Intrusion Detection, Anti-tamper Switch, Tamper Resistant, LED Indicator
Number of USB Ports
11
Item
KVM Switchbox
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of HDMI Ports
10
Standards
NIAP-Certified
USB 2.0
Yes
Number of DisplayPorts
10
Device Type
Secure KVM
Number of Computers Supported
4
Max. Resolution
3840 x 2160
USB
Yes
USB Standard
USB 2.0
HDMI
Yes
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
DisplayPort
Yes
KVM Technology
Analog
Mount Type
Desktop
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
12VDC
Graphic Mode
4K

Description

Securely control four HDMI or DP desktops or servers from one mouse keyboard and two 4K 60Hz monitors Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.