Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-P104

  • Zoro # G322639701


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
Connectivity Technology
Wired
Graphic Mode
4K
Features
Anti-tamper Switch, Tamper Resistant, LED Indicator, Intrusion Detection
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P104
Zoro #
G322639701
UPC #
735816762452
Country of Origin
United States

Dimensions

Length
8.80 in
Height
1.8 in
Width
6.7 in

Details

Number of Computers Supported
4
Connectivity Technology
Wired
Graphic Mode
4K
Features
Anti-tamper Switch, Tamper Resistant, LED Indicator, Intrusion Detection
Maximum Operating Temperature
104°F (40°C)
Mount Type
Desktop
Minimum Operating Temperature
32°F (0°C)
KVM Technology
Analog
DisplayPort
Yes
Input Voltage Range
12VDC
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB Standard
USB 2.0
USB 2.0
Yes
Device Type
Secure KVM
Number of USB Ports
6
USB
Yes
Standards
NIAP-Certified
Number of DisplayPorts
5
Item
KVM Switchbox
Max. Resolution
3840 x 2160

Description

Securely control four DisplayPort desktops or servers from one mouse / keyboard and a 4K 30Hz monitor Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.