
Secure 4 Port KVM Switch
Mfr # CK4-P104C
Zoro # G822639836
product price: $2,369.99
/ea
Free Shipping & Returns
Key Features
Graphic Mode
4K
Standards
NIAP-Certified
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Width
6.7 in
USB 2.0
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-P104C
Zoro #
G822639836
UPC #
735816797881
Country of Origin
United States
Dimensions
Width
6.7 in
Height
1.8 in
Length
12.60 in
Details
Graphic Mode
4K
Standards
NIAP-Certified
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
DisplayPort
Yes
KVM Technology
Analog
Features
Intrusion Detection, Tamper Resistant, Anti-tamper Switch, LED Indicator
Minimum Operating Temperature
32°F (0°C)
USB
Yes
Number of DisplayPorts
5
Input Voltage Range
12VDC
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Mount Type
Desktop
Number of Computers Supported
4
Number of USB Ports
11
Device Type
Secure KVM
Maximum Operating Temperature
104°F (40°C)
USB Standard
USB 2.0
Description
Securely control four DisplayPort desktops or servers from one mouse / keyboard and a 4K 30Hz monitor Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.