
Secure 4 Port KVM Switch
Mfr # CK4-P204
Zoro # G022639940
product price: $2,249.99
/ea
Free Shipping & Returns
Key Features
Height
2.7 in
Device Type
Secure KVM
DisplayPort
Yes
Graphic Mode
4K
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-P204
Zoro #
G022639940
UPC #
735816932565
Country of Origin
United States
Dimensions
Height
2.7 in
Length
12.60 in
Width
6.7 in
Details
Device Type
Secure KVM
DisplayPort
Yes
Graphic Mode
4K
Mount Type
Desktop
Features
Anti-tamper Switch, Intrusion Detection, Tamper Resistant, LED Indicator
Connectivity Technology
Wired
Number of DisplayPorts
10
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
12VDC
Number of USB Ports
6
KVM Technology
Analog
Item
KVM Switchbox
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Standards
NIAP-Certified
Number of Computers Supported
4
USB Standard
USB 2.0
USB
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB 2.0
Yes
Description
Securely control up to four DisplayPort desktops or servers from one mouse / keyboard and two 4K 30Hz monitors Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.