
Secure 4 Port KVM Switch
Mfr # CK4-P204C
Zoro # G122639666
product price: $2,339.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Length
12.60 in
USB
Yes
Minimum Operating Temperature
32°F (0°C)
KVM Technology
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-P204C
Zoro #
G122639666
UPC #
735816683009
Country of Origin
United States
Dimensions
Length
12.60 in
Height
2.7 in
Width
6.7 in
Details
Connectivity Technology
Wired
USB
Yes
Item
KVM Switchbox
Minimum Operating Temperature
32°F (0°C)
KVM Technology
Analog
Mount Type
Desktop
Features
Intrusion Detection, Anti-tamper Switch, Tamper Resistant, LED Indicator
Maximum Operating Temperature
104°F (40°C)
Standards
NIAP-Certified
Number of DisplayPorts
10
DisplayPort
Yes
Number of Computers Supported
4
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Input Voltage Range
12VDC
Number of USB Ports
11
Graphic Mode
4K
USB 2.0
Yes
Device Type
Secure KVM
USB Standard
USB 2.0
Max. Resolution
3840 x 2160
Description
Securely control four DP desktops or servers from one mouse / keyboard and two 4K 30Hz monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.