Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-P404C

  • Zoro # G722639875


product price: $5,229.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
USB
Yes
Length
12.60 in
USB 2.0
Yes
Input Voltage Range
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P404C
Zoro #
G722639875
UPC #
735816672843
Country of Origin
United States

Dimensions

Length
12.60 in
Height
4.9 in
Width
6.7 in

Details

Number of Computers Supported
4
USB
Yes
USB 2.0
Yes
Input Voltage Range
12VDC
Mount Type
Desktop
Number of DisplayPorts
20
DisplayPort
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Minimum Operating Temperature
32°F (0°C)
Standards
NIAP-Certified
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Graphic Mode
4K
USB Standard
USB 2.0
KVM Technology
Analog
Features
LED Indicator, Tamper Resistant, Intrusion Detection, Anti-tamper Switch
Number of USB Ports
11
Device Type
Secure KVM

Description

Securely control four DP desktops or servers from one mouse keyboard and four 4K 30Hz monitors Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.