Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-PM104C

  • Zoro # G622639814


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP-Certified
Max. Resolution
3840 x 2160
Minimum Operating Temperature
32°F (0°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of USB Ports
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-PM104C
Zoro #
G622639814
UPC #
735816648862
Country of Origin
United States

Dimensions

Length
12.60 in
Height
1.8 in
Width
6.7 in

Details

Standards
NIAP-Certified
Max. Resolution
3840 x 2160
Minimum Operating Temperature
32°F (0°C)
Item
KVM Switchbox
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of USB Ports
11
Device Type
Secure KVM
Number of HDMI Ports
2
USB
Yes
DisplayPort
Yes
Features
Intrusion Detection, LED Indicator, Anti-tamper Switch, Tamper Resistant
Connectivity Technology
Wired
HDMI
Yes
KVM Technology
Analog
Mount Type
Desktop
Number of DisplayPorts
4
Input Voltage Range
12VDC
Maximum Operating Temperature
104°F (40°C)
Number of Computers Supported
4
USB Standard
USB 2.0
USB 2.0
Yes
Graphic Mode
4K

Description

Securely control four DP desktops or servers from one mouse / keyboard and two 4K 30Hz HDMI monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.