Zoro Homepage

Secure 4 Port KVM Switch

  • Mfr # CK4-PM204C

  • Zoro # G122639994


product price: $2,419.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP-Certified
Number of USB Ports
11
Graphic Mode
4K
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-PM204C
Zoro #
G122639994
UPC #
735816853631
Country of Origin
United States

Dimensions

Width
6.7 in
Length
12.75 in
Height
2.7 in

Details

Standards
NIAP-Certified
Number of USB Ports
11
Graphic Mode
4K
Item
KVM Switchbox
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
4
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
USB Standard
USB 2.0
USB
Yes
KVM Technology
Analog
HDMI
Yes
Input Voltage Range
12VDC
Mount Type
Desktop
USB 2.0
Yes
Number of HDMI Ports
4
Connectivity Technology
Wired
Device Type
Secure KVM
Number of DisplayPorts
8
DisplayPort
Yes
Features
Tamper Resistant, Anti-tamper Switch, LED Indicator, Intrusion Detection
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation

Description

Securely control four DP desktops or servers from one mouse / keyboard and four 4K 30Hz HDMI monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.