Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure 4 Port KVM Switch

  • Mfr # CK4-PS104C

  • Zoro # G722639714


product price: $6,130.99
/ea
Free Shipping & Returns

Key Features

Features
LED Indicator, Tamper Resistant, Anti-tamper Switch, Intrusion Detection
Length
12.60 in
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Graphic Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK4-PS104C
Zoro #
G722639714
UPC #
735816668846
Country of Origin
United States

Dimensions

Length
12.60 in
Height
1.8 in
Width
6.7 in

Details

Features
LED Indicator, Tamper Resistant, Anti-tamper Switch, Intrusion Detection
Item
KVM Switchbox
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Graphic Mode
4K
Number of DisplayPorts
6
Number of USB Ports
11
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Device Type
Secure KVM
USB 2.0
Yes
KVM Technology
Analog
Mount Type
Desktop
Standards
NIAP-Certified
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
DisplayPort
Yes
Number of Computers Supported
4
USB Standard
USB 2.0
Input Voltage Range
12VDC
Minimum Operating Temperature
32°F (0°C)

Description

Securely control four DP computers from one mouse / keyboard and a 4K 30Hz monitor, with a dedicated preview screen output Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable CAC Port enables secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual / audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.