Zoro Homepage

Secure 8 Port DVI KVM Switch

  • Mfr # CK4-D108C

  • Zoro # G922639927


product price: $2,989.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Device Type
Secure KVM
DVI
Yes
Height
1.7 in
Length
17.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-D108C
Zoro #
G922639927
UPC #
735816738051
Country of Origin
United States

Dimensions

Height
1.7 in
Length
17.01 in
Width
8.7 in

Details

Connectivity Technology
Wired
Device Type
Secure KVM
DVI
Yes
Maximum Operating Temperature
104°F (40°C)
KVM Technology
Analog
Features
Tamper Resistant, Anti-tamper Switch, Intrusion Detection, LED Indicator
Input Voltage Range
12VDC
USB 2.0
Yes
Number of DVI Ports
9
Number of USB Ports
19
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
USB Standard
USB 2.0
Item
KVM Switchbox
Standards
NIAP-Certified
Max. Resolution
2560 x 1600
Number of Computers Supported
8
USB
Yes
Minimum Operating Temperature
32°F (0°C)

Description

Securely control eight DVI desktops or servers from one mouse / keyboard and a 2560 1600 60Hz monitor - Status LEDs for user console ports / CAC port / port selection - NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage - Dedicated and Configurable Common Access Card Port enabling secure smart card login - Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts - Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.