
Secure 8 Port KVM Switch
Mfr # CK4-D208C
Zoro # G322639688
product price: $3,819.99
/ea
Free Shipping & Returns
Key Features
Height
2.7 in
Number of USB Ports
19
Mount Type
Desktop
Features
Tamper Resistant, Intrusion Detection, Anti-tamper Switch, LED Indicator
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-D208C
Zoro #
G322639688
UPC #
735816509545
Country of Origin
United States
Dimensions
Height
2.7 in
Width
8.7 in
Length
17.01 in
Details
Number of USB Ports
19
Mount Type
Desktop
Features
Tamper Resistant, Intrusion Detection, Anti-tamper Switch, LED Indicator
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
8
Device Type
Secure KVM
Max. Resolution
2560 x 1600
Standards
NIAP-Certified
USB Standard
USB 2.0
USB
Yes
USB 2.0
Yes
Item
KVM Switchbox
Number of DVI Ports
18
Maximum Operating Temperature
104°F (40°C)
KVM Technology
Analog
DVI
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Input Voltage Range
12VDC
Description
Securely control eight DVI-enabled desktops or servers from one mouse / keyboard and two DVI monitors Status LEDs for user console ports / CAC port / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.