
Secure 8 Port KVM Switch
Mfr # CK4-P108
Zoro # G122639819
product price: $3,649.99
/ea
Free Shipping & Returns
Key Features
DisplayPort
Yes
Device Type
Secure KVM
Connectivity Technology
Wired
Standards
NIAP-Certified
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4-P108
Zoro #
G122639819
UPC #
735816657857
Country of Origin
United States
Dimensions
Height
1.8 in
Width
6.7 in
Length
16.97 in
Details
DisplayPort
Yes
Device Type
Secure KVM
Connectivity Technology
Wired
Standards
NIAP-Certified
USB
Yes
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Number of USB Ports
11
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
12VDC
Mount Type
Desktop
Number of DisplayPorts
9
USB 2.0
Yes
Max. Resolution
3840 x 2160
Item
KVM Switchbox
KVM Technology
Analog
USB Standard
USB 2.0
Maximum Operating Temperature
104°F (40°C)
Graphic Mode
4K
Number of Computers Supported
8
Features
Intrusion Detection, Tamper Resistant, LED Indicator, Anti-tamper Switch
Description
Securely control eight DisplayPort desktops or servers from one mouse / keyboard and a 4K 30Hz monitor Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.