Zoro Homepage

Secure 8 Port KVM Switch

  • Mfr # CK4-P108C

  • Zoro # G422639861


product price: $3,739.99
/ea
Free Shipping & Returns

Key Features

Features
Tamper Resistant, LED Indicator, Intrusion Detection, Anti-tamper Switch
Input Voltage Range
12VDC
Mount Type
Desktop
Width
8.7 in
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P108C
Zoro #
G422639861
UPC #
735816895785
Country of Origin
United States

Dimensions

Width
8.7 in
Height
1.8 in
Length
17.01 in

Details

Item
KVM Switchbox
Features
Tamper Resistant, LED Indicator, Intrusion Detection, Anti-tamper Switch
Input Voltage Range
12VDC
Mount Type
Desktop
Number of Computers Supported
8
Device Type
Secure KVM
Connectivity Technology
Wired
KVM Technology
Analog
Number of USB Ports
19
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Max. Resolution
3840 x 2160
Graphic Mode
4K
USB 2.0
Yes
Standards
NIAP-Certified
Minimum Operating Temperature
32°F (0°C)
USB Standard
USB 2.0
Number of DisplayPorts
9
DisplayPort
Yes

Description

Securely control eight Display Port desktops or servers from one mouse keyboard and a 4K 30Hz monitor Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.