Zoro Homepage

Secure 8 Port KVM Switch

  • Mfr # CK4-P208

  • Zoro # G922639729


product price: $4,649.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
12VDC
Minimum Operating Temperature
32°F (0°C)
Length
17 in
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P208
Zoro #
G922639729
UPC #
735816647452
Country of Origin
United States

Dimensions

Length
17 in
Height
8.7 in
Width
8.7 in

Details

Input Voltage Range
12VDC
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
Graphic Mode
4K
Features
Intrusion Detection, LED Indicator, Tamper Resistant, Anti-tamper Switch
Mount Type
Desktop
DisplayPort
Yes
Number of Computers Supported
8
Connectivity Technology
Wired
Device Type
Secure KVM
Number of DisplayPorts
18
Number of USB Ports
11
KVM Technology
Analog
USB
Yes
USB Standard
USB 2.0
Max. Resolution
3840 x 2160
USB 2.0
Yes
Item
KVM Switchbox
Standards
NIAP-Certified

Description

Securely control up to eight DisplayPort desktops or servers from one mouse / keyboard and two 4K 30Hz monitors Status LEDs for user console ports / port selection NIAP 4.0 Certified prevents data leaks / isolates systems / has no internal memory or storage Metal housing for enterprise-grade durability and reliability Anti-Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.