Zoro Homepage

Secure 8 Port KVM Switch

  • Mfr # CK4-P208C

  • Zoro # G322639879


product price: $3,829.99
/ea
Free Shipping & Returns

Key Features

Standards
NIAP-Certified
Height
8.7 in
USB Standard
USB 2.0
Input Voltage Range
12VDC
Features
LED Indicator, Intrusion Detection, Anti-tamper Switch, Tamper Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK4-P208C
Zoro #
G322639879
UPC #
735816597160
Country of Origin
United States

Dimensions

Height
8.7 in
Length
17 in
Width
8.7 in

Details

Standards
NIAP-Certified
USB Standard
USB 2.0
Input Voltage Range
12VDC
Features
LED Indicator, Intrusion Detection, Anti-tamper Switch, Tamper Resistant
Package Contents
Secure KVM Switch, 1x Universal Power Adapter, 1x Product Documentation
DisplayPort
Yes
Item
KVM Switchbox
Connectivity Technology
Wired
KVM Technology
Analog
Graphic Mode
4K
Device Type
Secure KVM
Mount Type
Desktop
Number of DisplayPorts
18
Number of Computers Supported
8
Max. Resolution
3840 x 2160
Number of USB Ports
19
Maximum Operating Temperature
104°F (40°C)
USB 2.0
Yes
USB
Yes
Minimum Operating Temperature
32°F (0°C)

Description

Securely control eight DP desktops or servers from one mouse keyboard and two 4K 30Hz monitors Status LEDs for user console ports CAC port port selection NIAP 4.0 Certified prevents data leaks isolates systems has no internal memory or storage Dedicated and Configurable Common Access Card Port enabling secure smart card login Anti Tamper switches detect physical intrusion attempts which disable all functionality and trigger visual and audible alerts Built in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.