Zoro Homepage

Secure Charging USB Data Blocker Adapter

  • Mfr # USBSCHAAMF

  • Zoro # G516423307


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Connector on Second End Details
1 x Type A USB 2.0 USB Female
Connector on First End Details
1 x Type A USB 2.0 USB Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBSCHAAMF
Zoro #
G516423307
UPC #
65030883528
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.3 in
Overall Length
0.5 in

Details

Connector on Second End Details
1 x Type A USB 2.0 USB Female
Item
Data Transfer Adapter
Connector on First End Details
1 x Type A USB 2.0 USB Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Shielding Material
Aluminum Mylar Foil
Adapter Type
USB
Environmentally Friendly
Yes
Jacket Material
Thermoplastic Elastomers (TPE)
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Scratch Resistant, Molded, Passive, Charging, Shielded, Fray Resistant
REACH free of SVHC
Yes
Connector Plating
Nickel
Color
Black
Connector Gender on Second End
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.