Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Your Laptop, Dock Or Other Wedge Slot Compatible Device, And

  • Mfr # LTLOCKNBL

  • Zoro # G0128041


product price: $37.79
/ea

Key Features

Includes
(1) Hook-and-Loop Strap, (1) Quick-Start Guide.
Color
Black, Silver
Material
Vinyl Coated Steel, Zinc Alloy
Features
Environmentally Friendly
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTLOCKNBL
Zoro #
G0128041
UPC #
65030881708
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Item
Cable Lock
Includes
(1) Hook-and-Loop Strap, (1) Quick-Start Guide.
Color
Black, Silver
Material
Vinyl Coated Steel, Zinc Alloy
Features
Environmentally Friendly
Standards
TAA Compliant
Locking Combination
4-digit
Lock Configuration Feature
Resettable
Lock Configuration Type
Combination Lock
Device Supported
Computer, Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.