Zoro Homepage

SECURITY CABLE TETHERS PREVENT LOSS DISRUPTION - SECURE USB-C/VGA/HDMI/DISPLAY

  • Mfr # CONNLOCKPK10

  • Zoro # G014897471


product price: $38.95
/ea

Key Features

Environmentally Friendly
Yes
Cable Manager Type
Cable Tether
Width
0.10"
Package Contents
Steel Cable Tethers, 20 x Aluminum Ferrules, 20 x Heat Shrink Tubing
Height
0.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONNLOCKPK10
Zoro #
G014897471
UPC #
65030883689
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.10"
Height
0.10"

Details

Environmentally Friendly
Yes
Cable Manager Type
Cable Tether
Package Contents
Steel Cable Tethers, 20 x Aluminum Ferrules, 20 x Heat Shrink Tubing
Item
Cable Tying

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.