Zoro Homepage

Server Rack Depth Extender Kit - 2U

  • Mfr # RDA2U

  • Zoro # G116471173


product price: $43.69
/ea

Key Features

Maximum Load Capacity
130 lb
Material
Steel
Height
1 in
Width
3.50 in
Device Supported
Server, Network Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDA2U
Zoro #
G116471173
UPC #
65030865449
Country of Origin
Canada

Dimensions

Height
1 in
Width
3.50 in
Length
4.40 in

Details

Maximum Load Capacity
130 lb
Material
Steel
Device Supported
Server, Network Equipment
Environmentally Friendly
Yes
Item
Mounting Adapter Kit
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Adjustable
Package Contents
2 x Depth-adapter Brackets, 4 x 10-32 x 5/8 Screws, 4 x 10-32 Cage Nuts, 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.