Zoro Homepage

Server Rack Heavy Duty 2 Post 16U

  • Mfr # 2POSTRACK16

  • Zoro # G216471318


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Rack Height
16U
Rack Type
Open Frame
Maximum Weight Capacity
350 lb
REACH free of SVHC
Yes
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2POSTRACK16
Zoro #
G216471318
UPC #
65030866521
Country of Origin
Canada

Dimensions

Rack Height
16U
Length
12 in
Height
31 in
Width
20.4 in
Rack Width
19 in

Details

Rack Type
Open Frame
Maximum Weight Capacity
350 lb
REACH free of SVHC
Yes
Assembly Required
Yes
End of Life Manual Availability
Yes
Form Factor
Floor Standing, Tabletop
Environmentally Friendly
Yes
Material
Steel
Color
Black
Package Contents
1 x Right Bracket, 1 x Left Bracket, 1 x Top Bracket, 1 x Bottom Bracket, 4 x Rubber Feet, 12 x 10-32 Phillips Screws, 48 x 10-32 Mounting Screws, 48 x Clip Nuts, 1 x Instruction Manual
Item
Rack Frame
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.