Zoro Homepage

Server Rack w/ Shelf Wallmount 4U

  • Mfr # WALLSHELF4U

  • Zoro # G416471354


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Rack Width
17.80 in
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLSHELF4U
Zoro #
G416471354
UPC #
65030866446
Country of Origin
Canada

Dimensions

Rack Width
17.80 in
Rack Height
4U
Length
12 in
Height
10.6 in
Width
19 in
Rack Depth
18 in

Details

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Item
Rack Cabinet
REACH free of SVHC
Yes
Assembly Required
Yes
Material
Steel
Color
Black
Form Factor
Wall Mountable
Maximum Weight Capacity
75 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
1 x Back Plate, 1 x Right Bracket, 1 x Left Bracket, 1 x Shelf Bracket, 2 x Adjustable Rails, 16 x 10-32 x 3/8 Screws, 12 x 10-32 Mounting Screws, 1 x Mounting Template, 6 x Wood Screws, 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.