Zoro Homepage

Server Rack w/ Shelf Wallmount 8U

  • Mfr # WALLSHELF8U

  • Zoro # G916471304


product price: $246.99
/ea
Free Shipping & Returns

Key Features

End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Package Contents
1 x Back Plate, 1 x Right Bracket, 1 x Left Bracket, 1 x Shelf Bracket, 2 x Adjustable Rails, 16 x 10-32 x 3/8 Screws, 24 x 10-32 Mounting Screws, 1 x Mounting Template, 6 x Wood Screws, 1 x Instruction Manual
Color
Black
Rack Height
8U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLSHELF8U
Zoro #
G916471304
UPC #
65030866439
Country of Origin
Canada

Dimensions

Rack Height
8U
Width
19.1 in
Rack Width
17.80 in
Length
12.1 in
Rack Depth
17.80 in
Height
17.6 in

Details

End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Package Contents
1 x Back Plate, 1 x Right Bracket, 1 x Left Bracket, 1 x Shelf Bracket, 2 x Adjustable Rails, 16 x 10-32 x 3/8 Screws, 24 x 10-32 Mounting Screws, 1 x Mounting Template, 6 x Wood Screws, 1 x Instruction Manual
Color
Black
Item
Rack Cabinet
Material
Steel
Form Factor
Wall Mountable
Assembly Required
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Maximum Weight Capacity
75 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.