Zoro Homepage
This item is Discontinued.
No Product Image Available

Sit Stand Dual Monitor Arm, ARMSTSCP2 (Discontinued)

  • Mfr # ARMSTSCP2
  • Zoro # G4469754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMSTSCP2
Zoro #
G4469754
UPC #
65030872157
Country of Origin
Unknown

Description

Sit Stand Dual Monitor Arm - For Two VESA Mount Monitors up to 24in - Dual Monitor Mount - Sit Stand Workstation - Height Adjustable - Ergonomic Desk. Enjoy a more ergonomic workspace with this dual-monitor sit-stand desk mount - Sit Stand Dual Monitor Arm for two VESA Mount Monitors up to 24" - Dual Monitor Mount - Ergonomic desk solution - Sit Stand Workstation - Work surface has a generous height adjustment of up to 17.7" (450 mm) plus monitor mount adjusts up to 4.9" (124 mm) - The arm tucks away and keyboard tray folds up when not in use - Compact design ideal for corner desks or space-limited areas - Attaches to rear or side of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.