Shop STARTECH.COM
See all product information
Create Account
SIX-MONITOR DESK MOUNT WITH CROSSBAR, UP TO 32-INCH COMPUTER SCREENS, MAX 17.6LB
- Mfr # 6-MONITOR-ARM-A
- Zoro # G316130740
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Color
White
Width
5.90 in
Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-MONITOR-ARM-A
- Zoro #
- G316130740
- UPC #
- 65030895323
- Country of Origin
- China
- Item
- Desk Mount
- Color
- White
- Material
- Aluminium
Dimensions
- Height
- 34 in
- Width
- 5.90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.