SJT Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, 5-15R, Black, PVC, 5-15P, 15 ft

  • Mfr # HX-15F-POWER-CORD

  • Zoro # G914878860


product price:  $25.15
/ea

Key Features

Trade Designation
SJT
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HX-15F-POWER-CORD
Zoro #
G914878860
UPC #
65030894432
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Trade Designation
SJT
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL62, UL817, CSA Listed, RoHS, WEEE, REACH Certified

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.