
Slimline VGA HD15 Gender Changer-F/F
Mfr # GC15HSF
Zoro # G416424886
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Width
0.4 in
Color
Black
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC15HSF
Zoro #
G416424886
UPC #
65030781114
Country of Origin
China
Dimensions
Width
0.4 in
Height
0.7 in
Length
1.2 in
Details
Color
Black
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Connector Gender on First End
Female
Connection A
1 x 15-pin HD-15 VGA Female
Finish
Nickel
Environmentally Friendly
Yes
Adapter Type
VGA
End of Life Manual Availability
Yes
Standards
FCC
Item
Video Adapter
REACH free of SVHC
Yes
Connection B
1 x 15-pin HD-15 VGA Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.