Zoro Homepage

SPRING-ASSISTED HEIGHT ADJUSTABLE TV WALL MOUNT RANGE 12.6IN/32CM; EXTENDABLE AR

  • Mfr # FHA-TV-WALL-MOUNT

  • Zoro # G214903323


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17.7"
Height
17.7"
Height Adjustable
Yes
Minimum Load Capacity
17.64 lb
Mounting Pattern
7(5) 75, 100 x 100, 200 x 200, 400 x 400, 200 x 100, 400 x 200, 300 x 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHA-TV-WALL-MOUNT
Zoro #
G214903323
UPC #
65030895149
Country of Origin
China

Dimensions

Overall Width
17.7"
Height
17.7"
Height Adjustable
Yes
Minimum Screen Size Supported
23"
Maximum Screen Size Supported
55"
Overall Length
23.40

Details

Item
Wall Mount
Minimum Load Capacity
17.64 lb
Mounting Pattern
7(5) 75, 100 x 100, 200 x 200, 400 x 400, 200 x 100, 400 x 200, 300 x 300
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Package Contents
Number of Displays Supported
1
Maximum Load Capacity
66.14 lb
Finishing
Silver
Device Supported
Flat Panel Display, TV, Curved Screen Display
Mounting Type
Wall Mount
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.