Shop STARTECH.COM
See all product information
Create Account
(ST7C51224) Power Adapter
- Mfr # ST7C51224
- Zoro # G216504276
product price:Â
$
82.99
/ea
Key Features
For Use With
Samsung Galaxy Tab
Includes
7-Port USB Charging Station with 5 x 1A Ports and 2 x 2A Ports 1 x Wallmount Bracket 4 x Rubber Feet 1 x Instruction Manual 1 x Power Adapter
Compatible Devices
Tablet PC, Mobile Device, USB Device, iPad, Smartphone, iPhone
Height
0.9 in
End of Life Manual Availability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST7C51224
- Zoro #
- G216504276
- UPC #
- 65030880138
- Country of Origin
- China
Dimensions
- Height
- 0.9 in
- Width
- 1.8 in
- Depth
- 4.3 in
Details
- Item
- AC Adapter
- For Use With
- Samsung Galaxy Tab
- Includes
- 7-Port USB Charging Station with 5 x 1A Ports and 2 x 2A Ports 1 x Wallmount Bracket 4 x Rubber Feet 1 x Instruction Manual 1 x Power Adapter
- Compatible Devices
- Tablet PC, Mobile Device, USB Device, iPad, Smartphone, iPhone
- End of Life Manual Availability
- Yes
- Maximum Output Current
- 5 A
- USB
- Yes
- Input Voltage
- 230 V AC, 120 V AC
- Environmentally Friendly
- Yes
- Environmental Certification
- EU RoHS
- Watts
- 60 W
- Output Voltage
- 12 V DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.