Zoro Homepage

Startech 22U 36 Server Rack Cabinet

  • Mfr # RK2236BKF

  • Zoro # G910764143


product price: $1,006.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Glass, Aluminum, Steel Mesh, Steel
Rack Depth
32.70 in
Static Weight Capacity
1763.70 lb
Color
Black
Rack Height
22U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2236BKF
Zoro #
G910764143
UPC #
65030820752
Country of Origin
Taiwan, Province of China

Dimensions

Rack Depth
32.70 in
Rack Height
22U
Rack Width
19 in
Rail Depth
39.40 in
Height
43.8 in
Width
23.7 in
Length
39.6 in

Details

Item
Rack Cabinet
Material
Glass, Aluminum, Steel Mesh, Steel
Static Weight Capacity
1763.70 lb
Color
Black
Standards
DIN41491 Part I , EIA RS310-D , IEC297-2
Application
Patch Panel
Mounting
Floor Standing
Front Rail
Yes
Includes
(1) Top and Bottom Panels , (1) Left and Right Panel and frame , (4) Joints , (8) Corner Caps , (4) Casters , (3) Sets of keys. , (1) Assembly screw kit (M4,M5,M6,M8) , (4) Adjustable Feet, 20 x M6 Screws, 20 x M6 Cage Nut, (1) Allen Wrench
Rear Rail
Yes
Features
Casters
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
1763.70 lb
Form Factor
Floor Standing
Certifications & Standards
DIN41491 Part I , EIA RS310-D , IEC297-2
Package Contents
1 x Top and Bottom Panels , 1 x Left and Right Panel and frame , 4 x Joints , 8 x Corner Caps , 4 x Casters , 3 x Sets of keys. , 1 x Assembly screw kit (M4,M5,M6,M8) , 4 x Adjustable Feet, 20 x M6 Screws, 20 x M6 Cage Nut, 1 x Allen Wrench
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

StarTech.com's DuraRak 22U 36in depth server rack features a vented glass front door and mesh rear door that provide devices stored in the cabinet with energy and costefficient passive cooling. Supports a total load capacity of 800 kgs 1760 lbs. **VENDOR DOES NOT COVER FREIGHT ON FD ORDERS FOR THIS ITEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.