Zoro Homepage

Startech 25U 36in Server Rack Cabinet

  • Mfr # RK2536BKF

  • Zoro # G510764147


product price: $1,399.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Mesh, Glass, Steel
Static Weight Capacity
1768 lb
Assembly
Required
Features
Casters, Vented Top, Adjustable Mounting Rails
Rack Post Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2536BKF
Zoro #
G510764147
UPC #
65030841221
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
25U
Width
39.6 in
Length
23.6 in
Height
49.2 in

Details

Item
Rack Cabinet
Material
Mesh, Glass, Steel
Static Weight Capacity
1768 lb
Assembly
Required
Features
Casters, Vented Top, Adjustable Mounting Rails
Rack Post Quantity
4
Includes
2 - Side panel and frame, 4 - Upper and lower beams, 1 - Top panel, 2 - Bottom panel with grommet, 1 - Solid bottom panel, 1 - Front door assembly, 1 - Rear door assembly, 8 - Plastic corner caps, 8 - M8-25mm hex screws, 8 - M8 lock washers, 8 - M4-10 mm Phillips screws, 2 - Door hinge pins, 4 - M6-12 mm hex screws, 6 - M5-10 mm self-tapping screws, 1 - 5 M8 (13 mm) Allen Key, 1 - M6 (10 mm) Allen Key, 40 - M6-12 mm rack screws, 40 - PVC cup washers, 40 - M6 cage nuts, 2 - Casters, 2 - Brake casters, 16 - M6-10 mm self-tapping screws, 4 - Leveling feet, 2 - Front and back door keys, 2 - Side panel keys, 1 - Instruction manual
Green Environmental Attribute
Environmentally Friendly
Rack Type
Enclosed Cabinet
Color
Black
Mounting
Floor Standing
Application
Server
Form Factor
Floor Standing
Package Contents
2 - Side panel and frame, 4 - Upper and lower beams, 1 - Top panel, 2 - Bottom panel with grommet, 1 - Solid bottom panel, 1 - Front door assembly, 1 - Rear door assembly, 8 - Plastic corner caps, 8 - M8-25mm hex screws, 8 - M8 lock washers, 8 - M4-10 mm Phillips screws, 2 - Door hinge pins, 4 - M6-12 mm hex screws, 6 - M5-10 mm self-tapping screws, 1 - 5 M8 (13 mm) Allen Key, 1 - M6 (10 mm) Allen Key, 40 - M6-12 mm rack screws, 40 - PVC cup washers, 40 - M6 cage nuts, 2 - Casters, 2 - Brake casters, 16 - M6-10 mm self-tapping screws, 4 - Leveling feet, 2 - Front and back door keys, 2 - Side panel keys, 1 - Instruction manual
Assembly Required
Yes
Static/Stationary Weight Capacity
1768 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

25U 36in KnockDown Server Rack Cabinet The RK2536BKF DuraRak 25U 36inch depth server cabinetrack features a vented acrylic front door and mesh rear door to provide devices stored in the cabinet with costeffective passive cooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.