Zoro Homepage

Startech 42U Rack Cabinet

  • Mfr # RK4236BKB

  • Zoro # G610764146


product price: $2,095.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Steel, Mesh
Application
Server
Static Weight Capacity
1999.59 lb
Load Capacity
1999.59 lb
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK4236BKB
Zoro #
G610764146
UPC #
65030871976
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
42U
Width
23.6 in
Length
39.4 in
Depth
36.4 in
Height
75.7 in

Details

Item
Rack Cabinet
Material
Steel, Mesh
Application
Server
Static Weight Capacity
1999.59 lb
Load Capacity
1999.59 lb
Green Environmental Attribute
Environmentally Friendly
Color
Black
Assembly
Preassembled
Includes
42U Server Rack Cabinet - Equipment Rack - 36in Deep Enclosure, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x Washers, (1) Hex Key, (2) Side-Panel Keys, (2) Door Keys, (1) Instruction Manual
Static/Stationary Weight Capacity
1999.59 lb
Package Contents
42U Server Rack Cabinet - Equipment Rack - 36in Deep Enclosure, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x Washers, 1 x Hex Key, 2 x Side-Panel Keys, 2 x Door Keys, 1 x Instruction Manual
Environmentally Friendly
Yes
Maximum Weight Capacity
1999.59 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

42U Server Rack Cabinet - 36 in. Deep Enclosure - Mount your server or networking equipment in this 42U server cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.